TEMFLEX RUBBER SPLICING TAPE 3M2155 3/4" X 22'
894.1221
- UNSPSC 31201502
5M02000122990 1
5M02000122990 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 8:33 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width | 3/4 in |
| Length | 22 ft |
| Max Temperature | 80 °C (176 °F) |
| EAN | 0051138979058 |
Features
| Conformable self-fusing rubber electrical insulating tape |
| Designed for low voltage electrical insulating and moisture sealing applications (up to 600 V) |
| Rated up to 80 °C (176 °F) |
| Excellent corrosion resistance to aluminum or copper conductors |
| Compatible with solid dielectric cable insulations |
Applications
To be used on bolted connections, service drops, lightning connections, ground rod connections, motor leads, etc.